Shop All Chemicals Starting with M
Spectrum
Methyl Arachidate, 25g
Mfr # A0900-25G
Zoro # G8259540
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 326.57
- Shelf Life 24 mo
- CAS Number 1120-28-1
- Chemical Container Size 25 g
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A0900-25G
- Zoro # G8259540
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 g |
Details
Item | Methyl Arachidate |
Molecular Weight | F.W. 326.57 |
Shelf Life | 24 mo |
CAS Number | 1120-28-1 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C21H42O2 |
Description
Methyl Arachidate, CAS Number 1120-28-1, Molecular Weight F.W. 326.57, Chemical Formula C21H42O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- Spectrum Chemicals Starting with M