Shop All Chemicals Starting with M
This Product is Discontinued
Spectrum
Methanol, UniSolv, 1L (Discontinued)
Mfr # US701-1LT52
Zoro # G8054678
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Type Bottle
- Chemical Formula CH4O
- Shelf Life 24 mo
- CAS Number 67-56-1
- Chemical Grade Purified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # US701-1LT52
- Zoro # G8054678
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 L |
Details
Item | Methanol, UniSolv |
Chemical Container Type | Bottle |
Chemical Formula | CH4O |
Shelf Life | 24 mo |
CAS Number | 67-56-1 |
Chemical Grade | Purified |
Molecular Weight | 32.04 |
Chemical Container Material | Amber Glass |
Special Information | Glass distilled.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry, pesticide residue analysis or general use.Actual lot analysis on label. |
Shipping Restrictions | UN1230, Methanol, 3, PG II |
Description
Methanol, UniSolv, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.