Shop All Reagents and Refills
Spectrum
Methanol, Anhydrous, Reagent Special, ACS-4
Mfr # M1235-4LTGL
Zoro # G8054529
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
- Chemical Container Size 4 L
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # M1235-4LTGL
- Zoro # G8054529
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 4 L |
Details
Item | Methanol, Anhydrous |
Shipping Restrictions | UN1230, Methanol, 3 (6.1), PG II |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | CH4O |
CAS Number | 67-56-1 |
Special Information | For Karl Fischer Determinations |
Molecular Weight | 32.04 |
Chemical Grade | ACS Reagent |
Description
Methanol, Anhydrous, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Special Information For Karl Fischer Determinations
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot (FR-A3-V203)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTPL)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- RPI NAD, 10 G (N30110-10.0)
- Spectrum Reagents and Refills