Shop All Reagents and Refills
Spectrum
Methanol, Anhydrous, Reagent Special, ACS-1
Mfr # M1235-1LT
Zoro # G7984492
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
- Chemical Container Material Amber Glass
- Chemical Grade ACS Reagent
- Chemical Container Type Bottle
- Chemical Formula CH4O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1235-1LT
- Zoro # G7984492
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 1 L |
Details
Item | Methanol, Anhydrous |
Shipping Restrictions | UN1230, Methanol, 3 (6.1), PG II |
Chemical Container Material | Amber Glass |
Chemical Grade | ACS Reagent |
Chemical Container Type | Bottle |
Chemical Formula | CH4O |
Molecular Weight | 32.04 |
CAS Number | 67-56-1 |
Shelf Life | 24 mo |
Special Information | For Karl Fischer Determinations |
Description
Methanol, Anhydrous, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Special Information For Karl Fischer Determinations
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK100 (670705)
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 500g (P1075-500GM)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- Spectrum Reagents and Refills