Shop All Reagents and Refills
Spectrum
Methanol, Absolute, Reagent, ACS-500mL
Mfr # M1240-500MLGL
Zoro # G7907291
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade ACS Reagent
- Molecular Weight 32.04
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # M1240-500MLGL
- Zoro # G7907291
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Methanol, Absolute |
Chemical Container Type | Bottle |
Chemical Grade | ACS Reagent |
Molecular Weight | 32.04 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Shipping Restrictions | UN1230, Methanol, 3 (6.1), PG II |
CAS Number | 67-56-1 |
Chemical Formula | CH4O |
Description
Methanol, Absolute, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Sodium Azide, Granular, Reagent, 25g (SO110-25GM04)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- Spectrum Water Quality Testing