Shop All Reagents and Refills
Spectrum
Methanol, Absolute, Reagent, ACS-20L
Mfr # M1240-20LTMT
Zoro # G8047422
Free Shipping & Returns
$310.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-56-1
- Chemical Container Type Drum
- Chemical Container Material Metal
- Chemical Container Size 20 L
- Chemical Grade ACS Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # M1240-20LTMT
- Zoro # G8047422
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 20 L |
Details
Item | Methanol, Absolute |
CAS Number | 67-56-1 |
Chemical Container Type | Drum |
Chemical Container Material | Metal |
Chemical Grade | ACS Reagent |
Chemical Formula | CH4O |
Molecular Weight | 32.04 |
Shipping Restrictions | UN1230, Methanol, 3 (6.1), PG II |
Shelf Life | 24 mo |
Description
Methanol, Absolute, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- Spectrum Water Quality Testing