Shop All Reagents and Refills
Spectrum
Methanol, Absolute, Reagent, ACS-1L
Mfr # M1240-1LTGL
Zoro # G7935669
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- CAS Number 67-56-1
- Chemical Formula CH4O
- Chemical Grade ACS Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1240-1LTGL
- Zoro # G7935669
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 1 L |
Details
Item | Methanol, Absolute |
CAS Number | 67-56-1 |
Chemical Formula | CH4O |
Chemical Grade | ACS Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 32.04 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1230, Methanol, 3 (6.1), PG II |
Chemical Container Material | Amber Glass |
Description
Methanol, Absolute, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 125 (O1025-125GM)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTGL)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, PK200 (140105)
- Spectrum Reagents and Refills