Shop All Reagents and Refills
Spectrum
Mannitol, Rgnt, ACS, 125g
Mfr # M1120-125GM
Zoro # G8068291
product price: $74.59
/ea
$74.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 182.17
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1120-125GM
- Zoro # G8068291
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 125 g |
Details
Item | Mannitol, Reagent, ACS |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 182.17 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C6H14O6 |
CAS Number | 69-65-8 |
Chemical Grade | ACS |
Description
Mannitol, Reagent, ACS, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Nitric Acid, Ultrapure, Reagent 250mL (N1074-250ML)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- Spectrum Reagents and Refills