Shop All Chemicals Starting with M
Spectrum
Mannitol, Pwdr, USP, 125g
Mfr # MA165-125GM
Zoro # G8077629
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 69-65-8
- Chemical Container Type Bottle
- Chemical Formula C6H14O6
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # MA165-125GM
- Zoro # G8077629
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 125 g |
Details
Item | Mannitol, Powder, USP |
CAS Number | 69-65-8 |
Chemical Container Type | Bottle |
Chemical Formula | C6H14O6 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Special Information | Additional DEA Requirements May Apply |
Molecular Weight | 182.17 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Description
Mannitol, Powder, USP, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Additional DEA Requirements May Apply
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- Spectrum Chemicals Starting with M