Shop All Chemicals Starting with M
Spectrum
Malic Acid, NF, 500g
Mfr # M1336-500GM
Zoro # G7999527
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade NF
- Molecular Weight 134.09
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # M1336-500GM
- Zoro # G7999527
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | Malic Acid, NF |
Chemical Container Material | Plastic |
Chemical Grade | NF |
Molecular Weight | 134.09 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C4H6O5 |
CAS Number | 617-48-1 |
Description
Malic Acid, NF, CAS Number 617-48-1, Molecular Weight 134.09, Chemical Formula C4H6O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- GE Surface Element, 8in (WB30X219)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- SPECTRUM Mannitol, Pwdr, USP, 125g (MA165-125GM)
- RPI MUG, 100 G (M65900-100.0)
- Spectrum Chemicals Starting with M