Shop All Chemicals Starting with L
Spectrum
Luminol Sodium Salt, Hemihydrate, 5g
Mfr # L2022-5GM02
Zoro # G7950317
Free Shipping & Returns
$226.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C8H7N3O2H2O
- Chemical Container Size 5 g
- Chemical Container Material Amber Glass
- Molecular Weight 199.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L2022-5GM02
- Zoro # G7950317
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Luminol Sodium Salt, Hemihydrate |
Shelf Life | 24 mo |
Chemical Formula | C8H7N3O2H2O |
Chemical Container Material | Amber Glass |
Molecular Weight | 199.15 |
Chemical Container Type | Bottle |
CAS Number | 206658-90-4 |
Chemical Grade | Reagent |
Description
Luminol Sodium Salt, Hemihydrate, CAS Number 206658-90-4, Molecular Weight 199.15, Chemical Formula C8H7N3O2�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Spectrum Chemicals Starting with L