Shop All Chemicals Starting with L
Spectrum
Luminol Sodium Salt, Hemihydrate, 25g
Mfr # L2022-25GM04
Zoro # G8006999
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C8H7N3O2H2O
- Chemical Container Size 25 g
- Chemical Grade Reagent
- Chemical Container Type Bottle
- CAS Number 206658-90-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L2022-25GM04
- Zoro # G8006999
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Luminol Sodium Salt, Hemihydrate |
Chemical Formula | C8H7N3O2H2O |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 206658-90-4 |
Molecular Weight | 199.15 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Description
Luminol Sodium Salt, Hemihydrate, CAS Number 206658-90-4, Molecular Weight 199.15, Chemical Formula C8H7N3O2�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Spectrum Chemicals Starting with L