Shop All Chemicals Starting with L
Spectrum
Luminol, 5g
Mfr # L1140-5GM02
Zoro # G7986120
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H7N3O2
- CAS Number 521-31-3
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1140-5GM02
- Zoro # G7986120
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Luminol |
Chemical Formula | C8H7N3O2 |
CAS Number | 521-31-3 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 177.16 |
Chemical Grade | Reagent |
Description
Luminol, CAS Number 521-31-3, Molecular Weight 177.16, Chemical Formula C8H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- Spectrum Chemicals Starting with L