Shop All Chemicals Starting with L
Spectrum
Luminol, 25g
Mfr # L1140-25GM04
Zoro # G8047772
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 177.16
- Chemical Grade Reagent
- CAS Number 521-31-3
- Chemical Container Size 25 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1140-25GM04
- Zoro # G8047772
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Luminol |
Molecular Weight | 177.16 |
Chemical Grade | Reagent |
CAS Number | 521-31-3 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Formula | C8H7N3O2 |
Chemical Container Type | Bottle |
Description
Luminol, CAS Number 521-31-3, Molecular Weight 177.16, Chemical Formula C8H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- Spectrum Chemicals Starting with L