Shop All Chemicals Starting with L
Spectrum
Luminol, 25g
Mfr # A5301-25G
Zoro # G8240458
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 521-31-3
- Chemical Formula C8H7N3O2
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # A5301-25G
- Zoro # G8240458
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Luminol |
Chemical Container Type | Bottle |
CAS Number | 521-31-3 |
Chemical Formula | C8H7N3O2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 177.16 |
Description
Luminol, CAS Number 521-31-3, Molecular Weight F.W. 177.16, Chemical Formula C8H7N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- DIGI-SENSE Traceable Dual-Laser Infrared Thermom w/ (37803-95)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- Spectrum Chemicals Starting with L