Shop All Chemicals Starting with L
Spectrum
Luminol, 1kg
Mfr # L1140-1KGBL11
Zoro # G7922192
Free Shipping & Returns
$6,605.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 177.16
- CAS Number 521-31-3
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1140-1KGBL11
- Zoro # G7922192
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Luminol |
Molecular Weight | 177.16 |
CAS Number | 521-31-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Formula | C8H7N3O2 |
Chemical Container Material | Amber Glass |
Description
Luminol, CAS Number 521-31-3, Molecular Weight 177.16, Chemical Formula C8H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht (1-1/4"SS12H)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- Spectrum Chemicals Starting with L