Shop All Chemicals Starting with L
Spectrum
Locust (Carob) Beangum, FCC, 500g
Mfr # L1135-500GM
Zoro # G8037570
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- CAS Number 9000-40-2
- Shipping Restrictions Chemical Not Regulated for Transport
- Special Information Ceratonia Siliqua Packaged Under Nitrogen, Ground Seed Of The Ripe Fruit Of St Johns Bread
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1135-500GM
- Zoro # G8037570
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Locust (Carob) Bean Gum, FCC |
CAS Number | 9000-40-2 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Special Information | Ceratonia Siliqua Packaged Under Nitrogen, Ground Seed Of The Ripe Fruit Of St Johns Bread |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | FCC |
Description
Locust (Carob) Bean Gum, FCC, CAS Number 9000-40-2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Ceratonia Siliqua Packaged Under Nitrogen, Ground Seed Of The Ripe Fruit Of St Johns Bread
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Electrode 1m (35660-58)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Methionine, 100g (M22060-100.0)
- Spectrum Chemicals Starting with L