Shop All Reagents and Refills
Spectrum
Lithium Chloride, Reagent, ACS, 2.5kg
Mfr # L1109-2.5KG13
Zoro # G8039083
original price:
$866.26
15% off
Free Shipping & Returns
$733.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 42.39
- Chemical Formula LiCl
- Chemical Grade ACS
- Shelf Life 24 mo
- CAS Number 7447-41-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1109-2.5KG13
- Zoro # G8039083
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Lithium Chloride, Crystal, Reagent, ACS |
Molecular Weight | F.W. 42.39 |
Chemical Formula | LiCl |
Chemical Grade | ACS |
Shelf Life | 24 mo |
CAS Number | 7447-41-8 |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Description
Lithium Chloride, Crystal, Reagent, ACS, CAS Number 7447-41-8, Molecular Weight F.W. 42.39, Chemical Formula LiCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Bromothymol Blue, Reagent, ACS, 5g (BR154-5GM)
- SPECTRUM 2-(2-Ethoxyethoxy)ethanol, Reagent, 4L (E1022-4LTGL55)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- LOVIBOND Phosphate HR No. 1 Tablets (515810BT)
- Spectrum Water Quality Testing