Shop All Chemicals Starting with L
Spectrum
Lithium Acetoacetate, 5g
Mfr # A1478-5G
Zoro # G8163053
Free Shipping & Returns
$502.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 3483-11-2
- Chemical Grade Reagent
- Chemical Formula C4H5LiO3
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # A1478-5G
- Zoro # G8163053
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Lithium Acetoacetate |
Shelf Life | 24 mo |
CAS Number | 3483-11-2 |
Chemical Grade | Reagent |
Chemical Formula | C4H5LiO3 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 108.02 |
Description
Lithium Acetoacetate, CAS Number 3483-11-2, Molecular Weight F.W. 108.02, Chemical Formula C4H5LiO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- DIGI-SENSE Traceable 2-in-1 Waterproof Food HACCP T (98767-37)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- Spectrum Chemicals Starting with L