Shop All Chemicals Starting with L
Spectrum
Liquefied Phenol, USP, 500mL, PK6
Mfr # PH125-500MLGL0R
Zoro # G7972872
product price: $1,098.99
/pk 6, $183.17/ea
Free Shipping & Returns
$1,098.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Grade USP
- Molecular Weight F.W. 94.11
- CAS Number 108-95-2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PH125-500MLGL0R
- Zoro # G7972872
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Liquefied Phenol, USP |
Chemical Container Material | Amber Glass |
Chemical Grade | USP |
Molecular Weight | F.W. 94.11 |
CAS Number | 108-95-2 |
Chemical Container Type | Bottle |
Chemical Formula | C6H6O |
Shelf Life | 24 mo |
Shipping Restrictions | UN2821, Phenol Solution, 6.1, PG II |
Description
Liquefied Phenol, USP, CAS Number 108-95-2, Molecular Weight F.W. 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol solution, 6.1, PG II, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Threonine, 25g (T21060-25.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- Spectrum Chemicals Starting with L