Shop All Chemicals Starting with L
Spectrum
Liquefied Phenol, USP, 4L, PK4
Mfr # PH125-4LTPV97
Zoro # G8025661
product price: $2,981.99
/pk 4, $745.50/ea
Free Shipping & Returns
$2,981.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
- Chemical Container Type Bottle
- Chemical Container Material Coated Glass
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # PH125-4LTPV97
- Zoro # G8025661
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Item | Liquefied Phenol, USP |
Shipping Restrictions | UN2821, Phenol Solution, 6.1, PG II |
Chemical Container Type | Bottle |
Chemical Container Material | Coated Glass |
Chemical Grade | USP |
Shelf Life | 24 mo |
CAS Number | 108-95-2 |
Chemical Formula | C6H6O |
Molecular Weight | F.W. 94.11 |
Description
Liquefied Phenol, USP, CAS Number 108-95-2, Molecular Weight F.W. 94.11, Chemical Formula C6H6O, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol solution, 6.1, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 3.5x1", 500/pk, 500PK (142316)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Methionine, 100g (M22060-100.0)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- Spectrum Chemicals Starting with L