Shop All Chemicals Starting with L
Spectrum
Liquefied Phenol, USP, 4L
Mfr # PH125-4LTPV55
Zoro # G8018707
Free Shipping & Returns
$803.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H6O
- Chemical Container Material Coated Glass
- Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II
- Molecular Weight F.W. 94.11
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # PH125-4LTPV55
- Zoro # G8018707
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Item | Liquefied Phenol, USP |
Chemical Formula | C6H6O |
Chemical Container Material | Coated Glass |
Shipping Restrictions | UN2821, Phenol Solution, 6.1, PG II |
Molecular Weight | F.W. 94.11 |
Chemical Grade | USP |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 108-95-2 |
Description
Liquefied Phenol, USP, CAS Number 108-95-2, Molecular Weight F.W. 94.11, Chemical Formula C6H6O, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol solution, 6.1, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- Spectrum Chemicals Starting with L