Shop All Chemicals Starting with L
Spectrum
Leucine, USP, 5kg
Mfr # L1202-5KG16
Zoro # G8026650
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 61-90-5
- Chemical Formula C6H13NO2
- Chemical Container Material Plastic
- Chemical Container Type Drum
- Chemical Grade USP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1202-5KG16
- Zoro # G8026650
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 kg |
Details
Item | Leucine, USP |
CAS Number | 61-90-5 |
Chemical Formula | C6H13NO2 |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Chemical Grade | USP |
Molecular Weight | F.W. 131.17 |
Shelf Life | 24 mo |
Description
Leucine, USP, CAS Number 61-90-5, Molecular Weight F.W. 131.17, Chemical Formula C6H13NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 8.0um, PK100 (1440-125)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- UNITED SCIENTIFIC Insect Pins, 000 Steel, PK100 (IPIN000-PK/100)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI L-Proline, 100g (P50200-100.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- Spectrum Chemicals Starting with L