Shop All Chemicals Starting with L
Spectrum
Leucine, USP, 250g
Mfr # L1202-250GM08
Zoro # G7959213
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Chemical Container Material Plastic
- Chemical Container Size 250 g
- Chemical Formula C6H13NO2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1202-250GM08
- Zoro # G7959213
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 250 g |
Details
Item | Leucine, USP |
Chemical Grade | USP |
Chemical Container Material | Plastic |
Chemical Formula | C6H13NO2 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | F.W. 131.17 |
CAS Number | 61-90-5 |
Description
Leucine, USP, CAS Number 61-90-5, Molecular Weight F.W. 131.17, Chemical Formula C6H13NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- Spectrum Chemicals Starting with L