Shop All Chemicals Starting with L
Spectrum
Leucine, USP, 1kg
Mfr # L1202-1KG11
Zoro # G7980609
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 61-90-5
- Chemical Formula C6H13NO2
- Chemical Container Type Bottle
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1202-1KG11
- Zoro # G7980609
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Leucine, USP |
Shelf Life | 24 mo |
CAS Number | 61-90-5 |
Chemical Formula | C6H13NO2 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Molecular Weight | F.W. 131.17 |
Description
Leucine, USP, CAS Number 61-90-5, Molecular Weight F.W. 131.17, Chemical Formula C6H13NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Cable Kit Extension for base (OH-30429931)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI L-Proline, 100g (P50200-100.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- Spectrum Chemicals Starting with L