Shop All Chemicals Starting with L
Spectrum
Leucine, USP, 100g
Mfr # L1202-100GM06
Zoro # G8031219
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade USP
- Molecular Weight F.W. 131.17
- Chemical Container Size 100 g
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1202-100GM06
- Zoro # G8031219
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
Item | Leucine, USP |
Shelf Life | 24 mo |
Chemical Grade | USP |
Molecular Weight | F.W. 131.17 |
Chemical Container Material | Plastic |
Chemical Formula | C6H13NO2 |
Chemical Container Type | Bottle |
CAS Number | 61-90-5 |
Description
Leucine, USP, CAS Number 61-90-5, Molecular Weight F.W. 131.17, Chemical Formula C6H13NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- JORVET Soda Lime, 5 Gallon (J0553B)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI L-Methionine, 25g (M22060-25.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Spectrum Chemicals Starting with L