Shop All Reagents and Refills
Spectrum
Lead Ntrt, Crstl, Rgnt, ACS, 25g
Mfr # L1075-25GM
Zoro # G8014629
$70.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- Chemical Formula Pb(NO3)2
- Chemical Container Size 25 g
- Special Information Possible Carcinogen
- Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1075-25GM
- Zoro # G8014629
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 25 g |
Details
Item | Lead Nitrate, Crystal, Reagent, ACS |
Chemical Grade | ACS |
Chemical Formula | Pb(NO3)2 |
Special Information | Possible Carcinogen |
Shipping Restrictions | UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant |
Molecular Weight | 331.2 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 10099-74-8 |
Description
Lead Nitrate, Crystal, Reagent, ACS, CAS Number 10099-74-8, Molecular Weight 331.2, Chemical Formula Pb(NO3)2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant, Special Information Possible Carcinogen
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- ZORO SELECT Pipette Pump (4YMP8)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- SPECTRUM Fluoboric Acid, Reagent, 500mL (F1075-500MLPL51)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Ethyl Acetate, Reagent, ACS-500mL (E1025-500MLGL)
- C&A SCIENTIFIC C And A Scientific SD-10 Stain Dish - Rectangular (SD-10)
- Spectrum Water Quality Testing