Shop All Chemicals Starting with L
Spectrum
Lauric Acid, 500g
Mfr # L1024-500GM10
Zoro # G7950892
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 200.32
- CAS Number 143-07-7
- Chemical Formula C12H24O2
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1024-500GM10
- Zoro # G7950892
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lauric Acid |
Shelf Life | 24 mo |
Molecular Weight | 200.32 |
CAS Number | 143-07-7 |
Chemical Formula | C12H24O2 |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Lauric Acid, CAS Number 143-07-7, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop-50ppm As NO2/5mL (TK3330-Z)
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI L-Threonine, 25g (T21060-25.0)
- Spectrum Chemicals Starting with L