Shop All Chemicals Starting with L
Spectrum
Lauric Acid, 2.5kg
Mfr # L1024-2.5KG13
Zoro # G7928973
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 200.32
- Chemical Grade Reagent
- Chemical Container Material Plastic
- Chemical Formula C12H24O2
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # L1024-2.5KG13
- Zoro # G7928973
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Lauric Acid |
Molecular Weight | 200.32 |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
Chemical Formula | C12H24O2 |
Shelf Life | 24 mo |
CAS Number | 143-07-7 |
Chemical Container Type | Drum |
Description
Lauric Acid, CAS Number 143-07-7, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- WHEATON Sample Bottle, 16mL, 40mm H, PK144 (225536)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- Spectrum Chemicals Starting with L