Shop All Chemicals Starting with L
Spectrum
Lauric Acid, 100g
Mfr # L1024-100GM06
Zoro # G7939412
$62.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 200.32
- Chemical Container Size 100 g
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 143-07-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # L1024-100GM06
- Zoro # G7939412
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
Item | Lauric Acid |
Molecular Weight | 200.32 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 143-07-7 |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Chemical Formula | C12H24O2 |
Description
Lauric Acid, CAS Number 143-07-7, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- Spectrum Chemicals Starting with L