Shop All Chemicals Starting with L
Spectrum
Lanolin, USP, 18kg
Mfr # LA109-18KGBL
Zoro # G8019623
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
- Special Information Not To Be Used Undiluted
- CAS Number 8006-54-0
- Chemical Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # LA109-18KGBL
- Zoro # G8019623
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 18 kg |
Details
Item | Lanolin, USP |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Special Information | Not To Be Used Undiluted |
CAS Number | 8006-54-0 |
Chemical Container Type | Drum |
Chemical Grade | USP |
Shelf Life | 24 mo |
Description
Lanolin, USP, CAS Number 8006-54-0, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 18 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Not To Be Used Undiluted
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Cuttable Flat Top, Clear, 10PK (PCR-NS-02-CUT)
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- Spectrum Chemicals Starting with L