Shop All Books
Spectrum
Language Arts Workbook, Grade K, Paperback
Mfr # 704587
Zoro # G001243304
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K
- Includes 1 book
- Recommended Age 5-6 years
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Grade | Grade K |
Includes | 1 book |
Recommended Age | 5-6 years |
Material | Paper |
Color | Multi |
Description
The Spectrum® Language Arts Workbook for kindergarten features 128 pages of engaging, open-ended writing activities and grade-appropriate practice that are necessary for a stronger understanding of essential language arts concepts.
Aligned to current state standards, this workbook provides focused practice to help children master parts of speech, grammar and word usage, capitalization and punctuation, and more. This workbook provides thought-provoking writing projects paired with a Writer's Guide to reinforce presented concepts. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Aligned to current state standards, this workbook provides focused practice to help children master parts of speech, grammar and word usage, capitalization and punctuation, and more. This workbook provides thought-provoking writing projects paired with a Writer's Guide to reinforce presented concepts. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- SPECTRUM Science Workbook, Grade 8, Paperback (704622)
- SPECTRUM Phonics Workbook, Grade K, Paperback (704603)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- Spectrum Books