Shop All Books
Spectrum
Language Arts Workbook, Grade 8, Paperback
Mfr # 704595
Zoro # G101242924
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 13-14 years
- Color Multi
- Material Paper
- Includes 1 Book
- Recommended Grade Grade 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 13-14 years |
Color | Multi |
Material | Paper |
Includes | 1 Book |
Recommended Grade | Grade 8 |
Description
The Spectrum® Language Arts Workbook for eighth grade features 160 pages of engaging, open-ended writing activities and grade-appropriate practice that are necessary for a stronger understanding of essential language arts concepts.
Aligned to current state standards, this workbook provides focused practice to help children master parts of speech, grammar and word usage, sentence types, vocabulary acquisition, and more. This workbook provides thought-provoking writing projects paired with a Writer's Guide to reinforce presented concepts. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Aligned to current state standards, this workbook provides focused practice to help children master parts of speech, grammar and word usage, sentence types, vocabulary acquisition, and more. This workbook provides thought-provoking writing projects paired with a Writer's Guide to reinforce presented concepts. An answer key is included to help parents and teachers accurately monitor students' progress and feel confident in their competency.
The best-selling Spectrum series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- SPECTRUM Phonics Workbook, Grade K, Paperback (704603)
- SPECTRUM Word Problems Workbook, Grade 4, Paperback (704490)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- SPECTRUM Spelling Workbook, Grade 1, Paperback (704597)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- Spectrum Books