Shop All Pool Ladders
Spectrum
Ladder
Mfr # 57923
Zoro # G610866772
product price: $12,284.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$12,284.99
Free 30-Day Returns
Key Features
- Wheel Diameter 4 in
- Number of Wheels 4
- Portability Portable
- Includes Tread Mounting Hardware Mounting Hardware Included
- Rail Material Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 57923
- Zoro # G610866772
- Country of Origin United States
- Category Pool Ladders
Dimensions
Wheel Diameter | 4 in |
Tread/Platform Width | 23 1/2 in |
Overall Height | 120 in |
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 84 in |
Details
Item | Pool Stairs |
Number of Wheels | 4 |
Portability | Portable |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.12 in |
Tread/Platform Material | Fiberglass |
Color | Silver |
Number of Treads | 6 |
Product Type | Pool Stairs |
Number of Rail Bends | 5 |
Weight Capacity | 400 lb |
Includes Bumpers | No Bumpers Included |
Includes Anchor Assembly | No Anchor Assembly |
Includes Cross Brace | Cross Brace Included |
Model Name | Bozeman |
ADA Compliance | ADA Compliant |
Description
Pool Stairs, Product Type Pool Stairs, Compatible Pool Depth - Maximum 84 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 120 in, Portability Portable, Number of Rail Bends 5, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 6, Number of Wheels 4, Tread/Platform Material Fiberglass, Tread/Platform Width 23 1/2 in, Includes Tread Mounting Hardware Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER Little Giant Single Door Live Animal Trap (LT3)
- MI-T-M Unloader Kit (850-0252)
- SEYMOUR MIDWEST Auger, 10", Wood Handle (21310)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- OVERTIME Return to Deck White Handrail (OV975763)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- Spectrum Pool Ladders