Shop All Pool Ladders
Spectrum
Ladder
Mfr # 57922
Zoro # G510866711
product price: $11,257.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$11,257.99
Free 30-Day Returns
Key Features
- Tread/Platform Material Fiberglass
- Rail Material Thickness 0.12 in
- Number of Wheels 4
- Product Type Pool Stairs
- Rail Outside Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 57922
- Zoro # G510866711
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 72 in |
Wheel Diameter | 4 in |
Tread/Platform Width | 23 1/2 in |
Overall Height | 108 in |
Details
Item | Pool Stairs |
Tread/Platform Material | Fiberglass |
Rail Material Thickness | 0.12 in |
Number of Wheels | 4 |
Product Type | Pool Stairs |
Includes Bumpers | No Bumpers Included |
Rail Material Grade | 316 |
Color | Silver |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Model Name | Bozeman |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 5 |
Portability | Portable |
Weight Capacity | 400 lb |
ADA Compliance | ADA Compliant |
Number of Rail Bends | 5 |
Includes Cross Brace | Cross Brace Included |
Description
Pool Stairs, Product Type Pool Stairs, Compatible Pool Depth - Maximum 72 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 108 in, Portability Portable, Rail Material Grade 316, Number of Rail Bends 5, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 5, Number of Wheels 4, Tread/Platform Material Fiberglass, Tread/Platform Width 23 1/2 in, Includes Tread Mounting Hardware Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's 16-5625 Gray Putty Tape - 1/8" x 1" x 30', 4 Pack (16-5625)
- STENS New Segmented Blade For Arbor Size 1 In. To 20 Mm, Maximum 5460 Rpm, Segment Height 14 Mm (309-100)
- RUFFINIT 0 Dog Treat (8254)
- APACHE Pressure Washer Spray Tip, 25 3.5 QD (99023790)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- Spectrum Pool Ladders