Shop All Pool Ladders
Spectrum
Ladder
Mfr # 57920
Zoro # G410866699
product price: $9,009.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$9,009.99
Free 30-Day Returns
Key Features
- Product Type Pool Stairs
- Includes Bumpers No Bumpers Included
- Tread/Platform Width 23 1/2 in
- ADA Compliance ADA Compliant
- Model Name Bozeman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 57920
- Zoro # G410866699
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 23 1/2 in |
Compatible Pool Depth - Maximum | 48 in |
Overall Height | 84 in |
Wheel Diameter | 4 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Stairs |
Product Type | Pool Stairs |
Includes Bumpers | No Bumpers Included |
ADA Compliance | ADA Compliant |
Model Name | Bozeman |
Number of Treads | 3 |
Rail Material Thickness | 0.12 in |
Portability | Portable |
Number of Rail Bends | 5 |
Includes Cross Brace | Cross Brace Included |
Weight Capacity | 400 lb |
Tread/Platform Material | Fiberglass |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 4 |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Stairs, Product Type Pool Stairs, Compatible Pool Depth - Maximum 48 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 in, Portability Portable, Number of Rail Bends 5, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 4, Tread/Platform Material Fiberglass, Tread/Platform Width 23 1/2 in, Includes Tread Mounting Hardware Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Briggs & Stratton 112200 130000-132000 2-5 Hp (100-081)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- OREGON Fuel Line (07-261)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- Spectrum Pool Ladders