Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36403-36-.083
Zoro # G510866629
product price: $2,318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,318.99
Free 30-Day Returns
Key Features
- Rail Finish Electropolished
- Tread/Platform Depth 5 in
- Tread/Platform Width 20 in
- Includes Tread Mounting Hardware Mounting Hardware Included
- Compatible Pool Depth - Maximum 62 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36403-36-.083
- Zoro # G510866629
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 62 5/8 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 96 5/8 in |
Tread/Platform Height | 36 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Portability | Fixed |
Rail Material Thickness | 0.083 in |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Number of Wheels | 0 |
Number of Treads | 5 |
Tread/Platform Material | HDPE |
Includes Cross Brace | Cross Brace Included |
Model Name | Heavy Duty |
Rail Material Grade | 316L |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-123)
- PURE GARDEN Patio Umbrella with Solar Lights, Red (50-LG1174)
- THRIFCO PLUMBING Plastic Sweeper Nozzle (4400357)
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- Spectrum Pool Ladders