Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36403-36-.065
Zoro # G910866823
product price: $1,779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Number of Rail Bends 3
- Tread/Platform Height 36 in
- Overall Height 96 3/8 in
- Rail Material Grade 304L
- Includes Bumpers Bumpers Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36403-36-.065
- Zoro # G910866823
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Overall Height | 96 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 62 3/8 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Number of Rail Bends | 3 |
Rail Material Grade | 304L |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Product Type | Pool Ladder |
Portability | Fixed |
Includes Cross Brace | Cross Brace Included |
Number of Wheels | 0 |
Tread/Platform Material | HDPE |
Model Name | Heavy Duty |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.065 in |
Number of Treads | 5 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Plug, Female, 3/8 F x 3/8 In (17-0006)
- REMCO #3 Industrial Shovel Blade, Plastic Blade, 7 in L Black Polypropylene Handle (6895SS)
- BRIGGS & STRATTON GASKET-INTAKE (594203)
- SPECTRACIDE Weed Killer, 1 gal, Ready-to-Use (HG-96587)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- Spectrum Pool Ladders