Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36403-30-.145
Zoro # G510866841
product price: $3,983.99
/ea
Free Shipping & Returns
$3,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Rail Outside Diameter 1.9 in
- Number of Treads 5
- Rail Finish Electropolished
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36403-30-.145
- Zoro # G510866841
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 30 in |
Overall Height | 96 3/8 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 62 3/8 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Number of Treads | 5 |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Color | Silver |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.145 in |
Rail Material Grade | 304L |
Includes Cross Brace | Cross Brace Included |
Includes Bumpers | Bumpers Included |
Model Name | Heavy Duty |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Number of Rail Bends | 3 |
Number of Wheels | 0 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- HOLLAND BAR STOOL CO 60" Notre Dame Leprechaun Grill Cover (GC60ND-Lep)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- OREGON Mower Blade (91-003)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- Spectrum Pool Ladders