Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36403-30-.083
Zoro # G210866813
product price: $2,526.99
/ea
Free Shipping & Returns
$2,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Grade 316L
- Color Silver
- Includes Bumpers Bumpers Included
- Rail Finish Electropolished
- Tread/Platform Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36403-30-.083
- Zoro # G210866813
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Tread/Platform Height | 30 in |
Tread/Platform Width | 20 in |
Overall Height | 96 5/8 in |
Compatible Pool Depth - Maximum | 62 5/8 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Rail Material Grade | 316L |
Color | Silver |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.083 in |
Number of Rail Bends | 3 |
Number of Treads | 5 |
Model Name | Heavy Duty |
Number of Wheels | 0 |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Includes Cross Brace | Cross Brace Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Screw, 590586 (590586)
- SC JOHNSON Raid, Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- LANDSCAPERS SELECT Shear Pruning Bypass 7/8In Cut (TP1501)
- HTH 15 lbs Super Tablet Chlorinating Chemicals (HT7626)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders