Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36403-30-.065
Zoro # G010866853
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Includes Bumpers Bumpers Included
- Tread/Platform Height 30 in
- Rail Material Thickness 0.065 in
- Portability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36403-30-.065
- Zoro # G010866853
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 30 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 62 3/8 in |
Overall Height | 96 3/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Includes Bumpers | Bumpers Included |
Rail Material Thickness | 0.065 in |
Portability | Fixed |
Number of Treads | 5 |
Product Type | Pool Ladder |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 304L |
Number of Rail Bends | 3 |
Includes Cross Brace | Cross Brace Included |
Rail Finish | Electropolished |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Model Name | Heavy Duty |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch GHT Female Water Hose Fitting - Swivel (FGF00S)
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- WORENS Pet Fence Charger 110V (DE20)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Plug 5200 PSI (PW7146)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders