Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-36-.120
Zoro # G410866668
product price: $3,116.99
/ea
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Compatible Pool Depth - Maximum 50 1/2 in
- Rail Finish Electropolished
- Rail Outside Diameter 1.5 in
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-36-.120
- Zoro # G410866668
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 50 1/2 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Overall Height | 84 1/2 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Color | Silver |
Product Type | Pool Ladder |
Number of Treads | 4 |
Includes Cross Brace | Cross Brace Included |
Model Name | Heavy Duty |
Rail Material Thickness | 0.12 in |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Number of Rail Bends | 3 |
Rail Material Grade | 316L |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- TRICAM TIRE RUBBR PNEUMTC 13""D (FR1035)
- DRAMM ColorStorm Hose Crimper (DP-FRAME)
- OVERTIME Return to Deck White Handrail (OV975763)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders