Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-30-.109
Zoro # G410866705
product price: $2,879.99
/ea
Free Shipping & Returns
$2,879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Grade 304L
- Includes Tread Mounting Hardware Mounting Hardware Included
- Rail Finish Electropolished
- Overall Height 84 3/8 in
- Compatible Pool Depth - Maximum 50 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-30-.109
- Zoro # G410866705
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 84 3/8 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 30 in |
Tread/Platform Width | 20 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Pool Ladder |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Finish | Electropolished |
Number of Wheels | 0 |
Product Type | Pool Ladder |
Number of Treads | 4 |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Tread/Platform Material | HDPE |
Model Name | Heavy Duty |
Rail Material Thickness | 0.109 in |
Portability | Fixed |
Includes Cross Brace | Cross Brace Included |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Clutch Pull Cable (7072932YP)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- FIMCO Fimco Metal Storage Rack for Handheld Weed Trimmer/Hedge Clipper (5302894)
- MTD Ignition Coil Asse (951-10646A)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders