Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-30-.065
Zoro # G810866770
product price: $1,929.99
/ea
Free Shipping & Returns
$1,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pool Ladder
- Rail Finish Electropolished
- Tread/Platform Width 20 in
- Includes Cross Brace Cross Brace Included
- Overall Height 84 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-30-.065
- Zoro # G810866770
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Overall Height | 84 3/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Height | 30 in |
Details
Item | Pool Ladder |
Product Type | Pool Ladder |
Rail Finish | Electropolished |
Includes Cross Brace | Cross Brace Included |
Rail Material Thickness | 0.065 in |
Number of Rail Bends | 3 |
Portability | Fixed |
Model Name | Heavy Duty |
Includes Bumpers | Bumpers Included |
Includes Anchor Assembly | No Anchor Assembly |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Number of Treads | 4 |
Tread/Platform Material | HDPE |
Rail Material Grade | 304L |
Color | Silver |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- EZGO Ezgo Propane Tank Holder (KREZ2)
- MTD Brake Asm. (961-0001)
- A & I PRODUCTS Bushing, Machine 1" X 2" 18 Ga. (Wide Rim) 4" x6" x2" (A-MB30)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Return to Deck White Handrail (OV975763)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- Spectrum Pool Ladders