Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-27-.120
Zoro # G410866729
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rail Bends 3
- Includes Bumpers Bumpers Included
- Tread/Platform Depth 5 in
- Rail Material Grade 316L
- Rail Outside Diameter 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 36401-27-.120
- Zoro # G410866729
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 50 1/2 in |
Tread/Platform Height | 27 in |
Overall Height | 84 1/2 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Rail Material Grade | 316L |
Tread/Platform Material | HDPE |
Product Type | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Model Name | Heavy Duty |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Includes Cross Brace | Cross Brace Included |
Number of Treads | 4 |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Portability | Fixed |
Rail Material Thickness | 0.12 in |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round Rail End Cap Glv (N193-839)
- A & I PRODUCTS Filter; Outer Air 7" x7" x15" (A-84479228)
- DB ELECTRICAL Bearing Kit For Bush Hog 88921 Round ID Type For Industrial Tractors; (3008-0110)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- OVERTIME Return to Deck White Handrail (OV975763)
- Spectrum Pool Ladders