Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-27-.109
Zoro # G410866606
product price: $2,763.99
/ea
Free Shipping & Returns
$2,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Width 20 in
- Rail Material Grade 304L
- Portability Fixed
- Number of Rail Bends 3
- Number of Treads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-27-.109
- Zoro # G410866606
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Overall Height | 84 3/8 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 27 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Rail Material Grade | 304L |
Portability | Fixed |
Number of Rail Bends | 3 |
Number of Treads | 4 |
Includes Cross Brace | Cross Brace Included |
Model Name | Heavy Duty |
Rail Finish | Electropolished |
Includes Anchor Assembly | No Anchor Assembly |
Includes Bumpers | Bumpers Included |
Product Type | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Rail Material Thickness | 0.109 in |
Color | Silver |
Tread/Platform Material | HDPE |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Fuel W/Tether (951-12428)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X10)
- B & B LUMP CHARCL CHAMPXL 24# (53077)
- STENS Starter Handle For Tecumseh 5905574, 590574; 056-074 (056-074)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- Spectrum Pool Ladders