Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-27-.083
Zoro # G610866734
product price: $2,317.99
/ea
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Height 27 in
- Rail Material Grade 316L
- Tread/Platform Depth 5 in
- Number of Wheels 0
- Number of Treads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-27-.083
- Zoro # G610866734
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 27 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 84 1/2 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 50 1/2 in |
Details
Item | Pool Ladder |
Rail Material Grade | 316L |
Number of Wheels | 0 |
Number of Treads | 4 |
Includes Anchor Assembly | No Anchor Assembly |
Portability | Fixed |
Model Name | Heavy Duty |
Tread/Platform Material | HDPE |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Bumpers | Bumpers Included |
Rail Material Thickness | 0.083 in |
Includes Cross Brace | Cross Brace Included |
Product Type | Pool Ladder |
Rail Finish | Electropolished |
Number of Rail Bends | 3 |
Color | Silver |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- A.R. NORTH AMERICA Water Seal Kit, RC 15M (AR42476)
- BIFEN Bifen XTS (gal) (82004443)
- CANNON Extension Post f/Cannon Rod Holder - 2-Pack (1907040)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- OVERTIME Return to Deck White Handrail (OV975763)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- Spectrum Pool Ladders