Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-27-.065
Zoro # G310866621
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Number of Treads 4
- Tread/Platform Depth 5 in
- Color Silver
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-27-.065
- Zoro # G310866621
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Tread/Platform Height | 27 in |
Rail Outside Diameter | 1.9 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Overall Height | 84 3/8 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Number of Treads | 4 |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | Heavy Duty |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 304L |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Portability | Fixed |
Product Type | Pool Ladder |
Tread/Platform Material | HDPE |
Includes Cross Brace | Cross Brace Included |
Rail Material Thickness | 0.065 in |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm Kit-Deck Idler (759-04324B)
- GOOD LAND BEE SUPPLY 10 Inch Stainless Steel Standard Beehive Frame Lifter and Scraper J Hook Tool (GLHT-2ENDHOOK)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- HARRIS Roach Klr Boric Acid16Oz (BAR-16)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- OVERTIME Return to Deck White Handrail (OV975763)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders