Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-25-.120
Zoro # G410866651
product price: $2,758.99
/ea
Free Shipping & Returns
$2,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Outside Diameter 1.5 in
- Model Name Heavy Duty
- Tread/Platform Width 20 in
- Color Silver
- Includes Tread Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-25-.120
- Zoro # G410866651
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Overall Height | 84 1/2 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 50 1/2 in |
Details
Item | Pool Ladder |
Model Name | Heavy Duty |
Color | Silver |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 316L |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | Cross Brace Included |
Includes Anchor Assembly | No Anchor Assembly |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Number of Treads | 4 |
Rail Material Thickness | 0.12 in |
Number of Rail Bends | 3 |
Product Type | Pool Ladder |
Portability | Fixed |
Rail Finish | Electropolished |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X35)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Return to Deck White Handrail (OV975763)
- Spectrum Pool Ladders