Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36401-25-.109
Zoro # G510866834
product price: $2,684.99
/ea
Free Shipping & Returns
$2,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tread Mounting Hardware Mounting Hardware Included
- Overall Height 84 3/8 in
- Rail Material Grade 304L
- Model Name Heavy Duty
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36401-25-.109
- Zoro # G510866834
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 84 3/8 in |
Tread/Platform Height | 25 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Width | 20 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 304L |
Model Name | Heavy Duty |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Thickness | 0.109 in |
Rail Finish | Electropolished |
Color | Silver |
Includes Cross Brace | Cross Brace Included |
Number of Treads | 4 |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Portability | Fixed |
Product Type | Pool Ladder |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO 16000 BTU Main Burner for Liquid Propane Grills (554BYPBRN)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 26") 11.2" x4" x0.5" (A-AX24)
- JR PRODUCTS JR Products 13605 Switch Base and Face Plate - Single (13605)
- FROSTBITE Snow Brush, 24 (074-19624)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- Spectrum Pool Ladders